Safety goggles

Article no.: 096400 CLEAR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2,916 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • Lens coating: scratch-resistant; scratch-resistant
  • UV protection: Standard
  • Lens material: Polycarbonate
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 HO 1BT KN
Frame identification HO EN166 3 4 BT CE
Lens coating scratch-resistant; scratch-resistant
UV protection Standard
Lens material Polycarbonate
Version Over-specs
Type of product Full protection safety glasses

Identification & Classification

Article number 096400 CLEAR
EAN / GTIN 4062406400767
Manufacturer number 096400 CLEAR
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Due to the all-round sealing lip and the adjustable elastic headband the safety goggles with a modern design offer a perfect seal whilst at the same time offering very high wearing comfort. The high-quality coating ensures optimum anti-condensation and anti-scratch characteristics. The indirect ventilation system results in a pleasant environment in the eye area. Suitable for spectacle wearers.

Standard:

EN 166; EN 170.

Supplied with:

Safety goggles are supplied with cleaning cloth No. 096951.

Note:

Interchangeable replacement headband for the GARANT safety goggles can be found under No. 096401 BAND.

Warning:

Intended use
  • For DIY work such as gardening, repair of furniture and others.
  • For use indoors and outdoors.
  • Projects eyes against medium energy impacts by particles at speeds up to 120 m/s.
  • For use at temperatures from -5°C to +55°C.
  • If protection against high-speed particles is required at extreme temperatures, make sure that the safety goggles are marked with the letter T directly after the letter for impact intensity, i.e. FT, BT or AT. If the letter for impact intensity does not follow letter T, use safety goggles against high-speed particles only at room temperature.
  • Can be worn over other glasses.

Reasonably foreseeable misuse
  • Provides no protection against infra-red/UV radiation of dangerous intensities, nor against chemical, thermal or electrical hazards.
  • No parts of the safety goggles can be replaced or interchanged with each other.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • Not suitable for sports activities and sports safety.
  • Not suitable for wearing when driving a vehicle, especially at night.
  • Not suitable for welding, electrical maintenance, grinding of steel or other heavy-duty work.
  • Do not look into sunlight or laser radiation.
  • Do not use in the rain or for activities in the snow.
  • Not suitable for correction of vision defects (such as myopia).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart