{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| EN 60903 category A (acids) | yes | |
| EN 60903 category C (extremely low temperatures) | yes | |
| EN 60903 category Z (ozone) | yes | |
| Contents | 1 | |
| Application | reusable | |
| Weight | 97.6 g | |
| Scope of application | All-round; Heavy Duty | |
| Standard | Protection against radioactivity (EN421) | |
| Backing material | Latex | |
| Glove size | 9 | |
| maximum voltage protection | 1,000 V | |
| Length | 360 mm | |
| Colour | black / red | |
| Protection class | 0 | |
| EN 60903 | AZC | |
| Type of glove | Electrician's gloves | |
| Type of product | Electrician's gloves |
| Article number | 094919 9 | |
| EAN / GTIN | 076490104719 | |
| Manufacturer number | RIG014B | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |