{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 12 | |
| Protection class | Protection against bacteriological risks to EN 374 | |
| Glove size | 11 | |
| EN 374 | Type B (KLMPT) | |
| Resistance to chemicals | KLMPT | |
| EN 388 | 4131X | |
| EN 407 | X2XXXX | |
| Material | PVC | |
| Backing material | PVC | |
| AQL | 0.3 | |
| Scope of application | All-round | |
| Length | 300 mm | |
| Colour | black / blue | |
| Application | reusable | |
| Contact heat up to | 250 °C | |
| Protection category | Category III | |
| Type of glove | Chemicals protection gloves | |
| Type of product | Chemicals protection gloves |
| Article number | 094795 11 | |
| EAN / GTIN | 7392626068384 | |
| Manufacturer number | 12930/11 | |
| Manufacturer/responsible person | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |