{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | free of latex; DMF-free; Foodstuffs certified | |
| EN 374 | Typ B (KPT) | |
| Resistance to chemicals | KPT | |
| Material | Nitrile | |
| electrostatic characteristic | 0.1 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
| Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
| Backing material | Nitril | |
| Thickness | 0.11 mm | |
| Length | 250 mm | |
| Contents | 100 | |
| Weight | 809 g | |
| Colour | blue | |
| Scope of application | Precision | |
| Standard/regulation | EN 374 | |
| AQL | 0.65 | |
| Application | disposable | |
| Type of product | Disposable glove |
| Article number | 094730 11 | |
| EAN / GTIN | 4008198774013 | |
| Manufacturer number | 074011081C | |
| Manufacturer/responsible person | Honeywell Safety Products KCL GmbH, Am Kreuzacker 9, 36124 EICHENZELL, Germany, www.sps.honeywell.com |