Disposable glove set, MicroFlex® 93-260, Glove size: 11

Article no.: 094724 11
New product
Price per 1 Piece (BGN 1.39 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
535 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Glove characteristics: Silicone-free; free of latex; Suitable for allergy sufferers
  • EN 374: Type A (JKLOPST)
  • Protection class: Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Silicone-free; free of latex; Suitable for allergy sufferers
EN 374 Type A (JKLOPST)
Resistance to chemicals JKLOPST
EN 388 2000X
Material Neoprene, nitrile
Protection class Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
Backing material Neoprene, nitrile
Coating Neoprene, nitrile
Thickness 0.2 mm
Length 285 mm
Contents 50
Weight 8.1 g
Colour green
Scope of application Precision
AQL 0.65
Application disposable
Type of product Disposable glove

Identification & Classification

Article number 094724 11
EAN / GTIN 20076490070933
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

Disposable glove set in dispenser. Category III. Powder-free.
MicroFlex® 93-260. 3-layer design for good chemical resistance, including resistance to acids, solvents and alkalis. Structured fingertips. Long cuff and low AQL value of 0.65 (EN 374-2) for reliable protection against hazardous substances.

Standard:

EN 374; protection against bacteria, fungi and viruses according to EN 374

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart