{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
| EN 374 | Type B (JKPT) | |
| Resistance to chemicals | JKPT | |
| EN 388 | 1XXXX | |
| Material | Nitrile | |
| Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
| Backing material | Nitril | |
| Coating | Nitril | |
| Thickness | 0.13 mm | |
| Length | 240 mm | |
| Contents | 100 | |
| Weight | 3.1 g | |
| Colour | green | |
| Scope of application | Precision | |
| AQL | 1.5 | |
| Application | disposable | |
| Type of product | Disposable glove |
| Article number | 094721 11 | |
| EAN / GTIN | 10076490645080 | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |