Pair of gloves K01-403RT, Glove size: 10

Article no.: 094584 10
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
36 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G
  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Suitable for touch screens
Knitted technology 18G
EN 388 4X43D
EN 407 X1XXXX
Backing material Kyorene-Pro-Graphene
Coating Nitrile micro-foam
Scope of application All-round
Colour blue
Cut protection class D
Type of product Cut-resistant gloves

Identification & Classification

Article number 094584 10
EAN / GTIN 4059904169647
Manufacturer number K01-424-10
Manufacturer/responsible person AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com

Description

Version:

Kyorene Pro Graphene series. Cut-resistant gloves with Kyorene-Pro Graphene yarn without the addition of glass and stainless steel fibres. The innovative backing material has a bacteriostatic effect and regulates the temperature, making it comfortable to wear. Odours are neutralised for long-lasting freshness.
Kyorene K01-424. Cut-resistant glove with cut protection level D and full blue nitrile coating.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart