{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 1 | |
| EN 388 | 2322B | |
| EN 407 | 41314X | |
| Backing material | Split grained leather | |
| Coating variant | No coating | |
| Scope of application | All-round | |
| Colour | grey | |
| Contact heat up to | 100 °C | |
| Length | 215 mm | |
| Application | reusable | |
| Cut protection class | B | |
| Type of product | Cut-resistant gloves |
| Article number | 094557 10 | |
| EAN / GTIN | 7340118322612 | |
| Manufacturer number | 256-10 | |
| Manufacturer/responsible person | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |