{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 6 | |
| Glove characteristics | Hook & loop fastener | |
| EN 388 | 1121X | |
| Backing material | Polyester/synthetic leather | |
| Coating variant | No coating | |
| Scope of application | All-round | |
| Colour | grey / black / yellow | |
| Glove size | 10 | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Multi-purpose gloves | |
| Material | Synthetic leather | |
| Type of product | Multi-purpose gloves |
| Article number | 094388 10 | |
| EAN / GTIN | 7392626027350 | |
| Manufacturer number | 9140 GR.10 | |
| Manufacturer/responsible person | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |