{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Tegera® | |
| Clothing standard | Oeko-Tex Standard 100 | |
| Contents | 1 | |
| Glove characteristics | DMF-free; Foodstuffs certified | |
| EN 388 | 4121X | |
| EN 407 | X1XXXX | |
| Backing material | Nylon | |
| Coating | Nitrile foam | |
| Coating variant | The palms of the hands | |
| Scope of application | All-round | |
| Colour | black / yellow | |
| Glove size | 8 | |
| Knitted technology | 18G | |
| Contact heat up to | 100 °C | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Multi-purpose gloves | |
| Type of product | Multi-purpose gloves |
| Article number | 094365 8 | |
| EAN / GTIN | 7340118318868 | |
| Manufacturer number | TEGERA 8802 INFINITY GR.8 | |
| Manufacturer/responsible person | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |