{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Protection class | Protection against bacteria, fungi and viruses according to EN 374 | |
| EN 374 | Type A (ABCEFGHIJKLMNOPST) | |
| EN 388 | 2121X | |
| EN 407 | X1XXXX | |
| Material | Neoprene | |
| Backing material | Nylon | |
| AQL | 0.65 | |
| Length | 350 mm | |
| Thickness | 0.93 mm | |
| Colour | black | |
| Application | reusable | |
| Standard/regulation | EN 407; DIN EN ISO 13034 protection against liquid chemicals | |
| Type of product | Chemicals protection gloves |
| Article number | 094346 11 | |
| EAN / GTIN | 076490639723 | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |