{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HyFlex® | |
| Clothing standard | Oeko-Tex Standard 100 | |
| Glove characteristics | Suitable for touch screens; Silicone-free; Levnedsmiddelcertificering | |
| EN 388 | 4131A | |
| EN 407 | X1XXXX | |
| Backing material | Nylon Spandex | |
| Coating | Nitrile foam | |
| Scope of application | Precision | |
| Length | 190 mm - 275 mm | |
| Colour | green / black | |
| Glove size | 11 | |
| Standard | EN 407 | |
| Application | reusable | |
| Type of product | Multi-purpose gloves |
| Article number | 094344 11 | |
| EAN / GTIN | 10076490626058 | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |