{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | KX | |
| Contents | 1 | |
| Washing | 40 °C coloureds | |
| Drying | air dry | |
| Glove characteristics | free of latex; DMF-free; Suitable for touch screens; Reinforced crook of the thumb | |
| EN 388 | 2111X | |
| Backing material | Synthetic leather/Spandex | |
| Coating variant | The palms of the hands | |
| Scope of application | Precision | |
| Length | 240 mm | |
| Colour | black / grey | |
| Glove size | 8 | |
| AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Multi-purpose gloves | |
| Type of product | Multi-purpose gloves |
| Article number | 094312 8 | |
| EAN / GTIN | 6942542967943 | |
| Manufacturer number | KX-01A / SZ.8 |