{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | Suitable for touch screens | |
| Knitted technology | 18G | |
| Clothing standard | Oeko-Tex Standard 100 | |
| EN 388 | 3X31D | |
| EN 407 | X1XXXX | |
| Backing material | Bamboo viscose, HPPE, steel, PA, elastane | |
| Coating | SoftGrip foam | |
| Scope of application | All-round | |
| Colour | green | |
| Standard | EN 407 | |
| Contact heat up to | 100 °C | |
| Application | reusable | |
| Cut protection class | D | |
| Type of product | Cut-resistant gloves |
| Article number | 094267 7 | |
| EAN / GTIN | 4048612139158 | |
| Manufacturer number | 6009207 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |