{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clothing standard | Oeko-Tex Standard 100 | |
| EN 388 | 2121X | |
| EN 407 | X1XXXX | |
| Backing material | Cotton | |
| Coating | Hydro-Grip special polymer | |
| Coating variant | Full coating | |
| Scope of application | Heavy Duty | |
| Colour | blue | |
| Weight | 93 g | |
| Standard | EN 407 | |
| Application | reusable | |
| Type of product | Multi-purpose gloves |
| Article number | 094266 10 | |
| EAN / GTIN | 4048612123492 | |
| Manufacturer number | 6002310 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |