{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | 37335 | |
| Gender | Unisex | |
| EU shoe size | 42 | |
| Protection class | OB | |
| Standard | Inlay supply design type tested to DGUV regulations 191 | |
| electrostatic characteristic | EGB/ESD | |
| Washing | 30 °C coloureds | |
| Type of product | Clog |
| Article number | 092954 42 | |
| EAN / GTIN | 4042035822833 | |
| Manufacturer number | 37335 GR.42 | |
| Manufacturer/responsible person | Abeba Spezialschuh-Ausstatter GmbH, Schlackenbergstraße 5, 66386 SANKT INGBERT, Germany, www.abeba.com |