{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | CX | |
| Gender | Gentlemen’s | |
| Protection class | S1P | |
| Material of protective toe-cap | Steel | |
| Puncture resistance | Steel | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 40 | |
| Colour | black | |
| Type of product | Safety shoes | 
| Article number | 092748 40 | |
| EAN / GTIN | 4043692340333 | |
| Manufacturer/responsible person | ATLAS Schuhfabrik GmbH & Co.KG, Frische Luft 159, 44319 Dortmund, Germany, https://www.atlasschuhe.de/ |