{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | OFFICER | |
| Gender | Gentlemen’s | |
| Protection class | S2 | |
| Material of protective toe-cap | Steel | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| Characteristics | Vario® damping | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 39 | |
| Colour | black | |
| Material of outer sole | TPU LS Professional | |
| Material inner lining | Real leather | |
| Slip resistance | yes | |
| Type of product | Low shoe |
| Article number | 092732 39 | |
| EAN / GTIN | 4044348358542 | |
| Manufacturer number | OFFICER 2 XB GR. 39 | |
| Manufacturer/responsible person | Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de |