{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | ESD 756 | |
| Gender | Gentlemen’s | |
| Protection class | S3 | |
| Material of protective toe-cap | Aluminium | |
| Puncture resistance | Steel | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| electrostatic characteristic | EGB/ESD | |
| Characteristics | Vario® damping | |
| EU shoe size | 40 | |
| Mid-foot protection | Polyurethan | |
| Type of product | Safety shoes |
| Article number | 092674 40 | |
| EAN / GTIN | 4044348515914 | |
| Manufacturer number | ESD 756 SMC S3 XB 40 | |
| Manufacturer/responsible person | Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de |