{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | High pressure | |
| Gender | Unisex | |
| Protection class | S1 | |
| Material of protective toe-cap | Komposit | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| Characteristics | Vario® damping | |
| electrostatic characteristic | EGB/ESD | |
| Characteristic of the sole | Rebound sole | |
| EU shoe size | 42 | |
| Type of product | Safety sandals |
| Article number | 092485 42 | |
| EAN / GTIN | 4044348642436 | |
| Manufacturer number | CP 4000 ESD NB 42 | |
| Manufacturer/responsible person | Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de |