{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Ridge | |
| Gender | Gentlemen’s | |
| Protection class | S3S | |
| Material of protective toe-cap | Composite | |
| Puncture resistance | Textile | |
| electrostatic characteristic | EGB/ESD | |
| Characteristics | Rotary closure; resistant to fuel | |
| EU shoe size | 44 | |
| Colour | black | |
| Type of product | Safety boots |
| Article number | 092431 44 | |
| EAN / GTIN | 5036108398782 | |
| Manufacturer number | FE02BKB44 | |
| Manufacturer/responsible person | Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com |