• The item cannot be ordered due to missing prices.

Shoe, black/green POTENCY ESD, S1P, EU shoe size: 40

Article no.: 092370 40

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S1P
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series POTENCY
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Aluminium
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Drejelukning
EU shoe size 40
Type of product Safety shoes

Identification & Classification

Article number 092370 40
EAN / GTIN 8023796410091
Manufacturer number 78810-000 GR. 40
Manufacturer/responsible person COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it

Description

Version:

POTENCY safety shoes in a modern design.
  • Upper material of breathable fabric/leather combination.
  • Inner liner 100% polyester, breathable, anti-bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole of PU.
  • Outer sole: PU/TPU.
  • BOA® lacing system.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 47.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart