{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | MADDOX | |
| Gender | Gentlemen’s | |
| Protection class | S3S | |
| Material of protective toe-cap | Composite | |
| Puncture resistance | Textile | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| electrostatic characteristic | EGB/ESD | |
| Characteristics | resistant to fuel; Rotary closure | |
| Characteristic of the sole | Rebound sole | |
| EU shoe size | 44 | |
| Colour | black/grey | |
| Type of product | Safety shoes | 
| Article number | 092247 44 | |
| EAN / GTIN | 4030839368268 | |
| Manufacturer number | 727221-44 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |