Lace-up boot, black HOLEX boot Classic One S3 ESD, EU shoe size: 45

Article no.: 092092 45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
163 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Steel
electrostatic characteristic EGB/ESD
EU shoe size 45
Colour black
Type of product Safety boots

Identification & Classification

Article number 092092 45
EAN / GTIN 4067263113614
Manufacturer number 092092 45
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The HOLEX Classic safety shoe combines comfort with a classic design. The material is water-resistant. The sole is resistant to oil. The shoe is also very robust against damage and dirt.
  • Metallic penetration protection.
  • Protection against electrostatic discharge (ESD).
  • Sandwich-mesh functional lining made of 100% polyester, breathable, abrasion-resistant.
  • Insole made of mesh/PU foam.
  • Increased visibility through reflective elements.
  • Smooth cowhide.
  • Outer sole PU / PU, black.

Standard:

EN ISO 20345:2022 S3 SR. ASTM F2413-18.

Note:

See accessories for foot protection for suitable HOLEX shoelaces No. 092862 110, 092863 130 and HOLEX insoles No. 092845 36-48.
Shoes with original insole not tested in accordance with DGUV Rule 112-191.

Shoes with the Secosol® insole system, tested and certified. Shoes with this insole system comply with the applicable requirements of Annex A of DIN EN ISO 20345:2022 for Type 1. This means they comply with the requirements in Annex 2 of DGUV Rule 112-191 / 112-991 (BGR 191), Section 4.2.1.

Then check the electrostatic properties.

Warning:

Intended use
  • Protects foot from physical hazards.
  • Suitable for working with components that produce electrostatic hazards.

Reasonably foreseeable misuse
  • Do not remove the puncture-resistant insole and toe cap from the shoe.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart