Shoe green/white Runner 75 ESD, S1P, EU shoe size: 41

Article no.: 092010 41
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S1P
  • Material of protective toe-cap: Steel
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series RUNNER
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics resistant to fuel
Characteristic of the sole Rebound sole
EU shoe size 41
Colour green/white
Type of product Safety shoes

Identification & Classification

Article number 092010 41
EAN / GTIN 4043692450827
Manufacturer number 69400 41
Manufacturer/responsible person ATLAS Schuhfabrik GmbH & Co.KG, Frische Luft 159, 44319 Dortmund, Germany, https://www.atlasschuhe.de/

Description

Version:

Runner 75 ESD S1P
  • PET upper made of REPREVE® fibres.
  • Permanent, active moisture regulation thanks to the aktiv-X functional lining.
  • Metal-free penetration resistance with XP® midsole.
  • Steel toecap.
  • MPU® REBOUND SYSTEM, pressure-relieving insole and responsive sole technology.
  • clima-stream® concept to maximise the breathability of the shoe.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart