Thumb wrist bandage, left-hand, black, Type: S

Article no.: 092001 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Bandage

Identification & Classification

Article number 092001 S
EAN / GTIN 4260138254065
Manufacturer number 90301
Manufacturer/responsible person KNEETEK GmbH, Auf der Kaiserbitz 3 14, 51147 KÖLN, Germany, www.kneetek.de

Description

Version:

Bandage ideal for prevention, takes the strain, protects and stabilises. The protection afforded by the bandage promotes regeneration of the affected joints and counteracts injuries. It offers support and provides selective compression. Ideal for work situations where the joint is particularly stressed, such as when working with cordless power tools.
  • Resilient material
  • Easily secured.
  • High wearing comfort and optimum seating.

Individual adaptability dues to the adjustable hook and loop fastening.

Note:

Thumb wrist bandage right-hand version under No. 091994.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart