{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Lifa functional underwear | |
| Gender | Unisex | |
| Fabric composition | 100% polypropylene | |
| Material weight / fabric density | 125 g/m2 | |
| Colour | black | |
| Unisex size | M | |
| Type of product | Underpants |
| Article number | 091929 M | |
| EAN / GTIN | 7040055684438 | |
| Manufacturer number | 75505_990-M | |
| Manufacturer/responsible person | Helly Hansen Deutschland GmbH, Balanstr. 73, 81541 MÜNCHEN, Germany |