Inherent multi-standard jacket, yellow/navy blue, Unisex size: 3XL

Article no.: 091680 3XL
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 44% modacrylic; 30% cotton; 20% polyamid; 5% aramid; 1% special fibres
  • Material weight / fabric density: 260
  • Washing: Suitable for industrial washing; 60 °C coloureds; Suitable for industrial washing
  • Standard: EN IEC 61482-2; EN ISO 20471; EN 13034-6
  • Clothing to: DIN EN ISO 11611 protection when welding; DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 44% modacrylic; 30% cotton; 20% polyamid; 5% aramid; 1% special fibres
Material weight / fabric density 260 g/m2
Washing Suitable for industrial washing; 60 °C coloureds; Suitable for industrial washing
Colour yellow/navy blue
Unisex size 3XL
Standard EN IEC 61482-2; EN ISO 20471; EN 13034-6
Clothing to DIN EN ISO 11611 protection when welding; DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat
Type of product High visibility jacket

Identification & Classification

Article number 091680 3XL
EAN / GTIN 7330509625989
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:

Innovative multi-standard clothing in modern design. High safety factor for very pleasant wearing comfort. Fashionable cut, high quality materials and the good tailoring guarantee high wearer acceptance and long working life.
Inherent multi-standard work jacket made of sturdy materials with concealed one-way zip fastener made of plastic. The
jacket is shorter at the front for maximum freedom of movement, whilst it is cut longer at the rear to provide maximum protection.
  • Front pockets with flap and snap fastener.
  • Breast pocket with concealed zip fastener.
  • Loops for attaching measuring devices or a microphone.
  • Extended back.
  • Adjustable waistband with hook and loop fastener.
  • Flame-resistant reflective strips with double seams.

Standard:

  • EN ISO 20471, size S class 2, as from size M class 3.
  • EN 1149-5.
  • EN 61482-2, APC1, ATPV - 11 cal/cm², ELIM - 10 cal/cm²
  • EN ISO 11611, class 1 A1+A2.
  • EN ISO 11612 A1, A2, B1, C1, E2, F1.
  • EN ISO 13034 PB 6.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart