{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | InnovatiQ | |
| Gender | Ladies | |
| Fabric composition | 65% polyester; 35% cotton | |
| Material weight / fabric density | 295 g/m2 | |
| Clothing standard | Oeko-Tex Standard 100 | |
| Washing | 60 °C coloureds | |
| Colour | blue / black | |
| Clothing size DE | 44 | |
| Type of product | Work trousers |
| Article number | 091216 44 | |
| EAN / GTIN | 4053813426662 | |
| Manufacturer number | 2530 5370-4699-44 | |
| Manufacturer/responsible person | Paul H. Kübler Bekleidungswerk GmbH & Co. KG, Jakob-Schüle-Straße 11-25, 73655 PLÜDERHAUSEN, Germany, www.kuebler.eu |