{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Length | 34 cm | |
| Width | 33 cm | |
| Material | plastic | |
| Colour | blue | |
| Type of product | Paint tray | 
| Article number | 087046 33-34 | |
| EAN / GTIN | 4013307790877 | |
| Manufacturer number | 087046 33-34 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |