{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard lifting height | 1.5 m | |
| Chain release. | yes | |
| Number of chains | 1 | |
| Safe working load | 500 kg | |
| Weight | 3.3 kg | |
| Type of product | Lever hoist / chain pull |
| Article number | 086013 0,5 | |
| EAN / GTIN | 3600232511496 | |
| Manufacturer number | 251149 | |
| Manufacturer/responsible person | Tractel Greifzug GmbH, Scheidtbachstraße 19-21, 51469 BERGISCH-GLADBACH, Germany, www.tractel.com |