{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | mini 85/45 plus | |
| Interface | USB interface | |
| Character height | 10 mm | |
| maximum marker field width | 85 mm | |
| maximum marker field height | 45 mm | |
| Power supply | Rechargeable battery-powered | |
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 8 Ah | |
| Nominal voltage | 18 V | |
| Weight including rechargeable battery | 3.6 kg | |
| Type of product | Needle marker |
| Article number | 085759 2X8 | |
| Manufacturer number | 5163 30 001 | |
| Manufacturer/responsible person | MARKATOR Manfred Borries GmbH, Bunsenstraße 15, 71642 LUDWIGSBURG, Germany, www.markator.de |