{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | FlyMarker® mini 65/30 | |
| Interface | USB interface | |
| Character height | 10 mm | |
| maximum marker field width | 65 mm | |
| maximum marker field height | 30 mm | |
| Power supply | Rechargeable battery-powered | |
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 5.2 Ah | |
| Nominal voltage | 18 V | |
| Weight including rechargeable battery | 2.7 kg | |
| Type of product | Needle marker |
| Article number | 085757 2X5,2 | |
| Manufacturer number | 5160 30 001 | |
| Manufacturer/responsible person | MARKATOR Manfred Borries GmbH, Bunsenstraße 15, 71642 LUDWIGSBURG, Germany, www.markator.de |