{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | maximum bundle ⌀ | 150 mm | |
| Length | 500 mm | |
| Width | 7.9 mm | |
| Material | Stainless steel | |
| Operating temperature range | -80 °C - 538 °C | |
| Quantity | 50 | |
| Type of product | Cable ties | 
| Article number | 083710 7,9 | |
| EAN / GTIN | 5022660312250 | |
| Manufacturer number | 111-94208 | |
| Manufacturer/responsible person | HellermannTyton GmbH & Co. KG, Großer Moorweg 45, 25436 TORNESCH, Germany, www.hellermanntyton.de |