{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Overall length | 228 mm | |
| ⌀ press container | 38 mm | |
| Nozzle type | Universal | |
| Container material | Plastic, heat resistant | |
| Type of product | Grease gun | 
| Article number | 083558 1 | |
| EAN / GTIN | 4024937406267 | |
| Manufacturer number | 40626 | |
| Manufacturer/responsible person | Samoa-Hallbauer GmbH, Industriestraße 18, 68519 VIERNHEIM, Germany, www.samoa-gmbh.de |