Lithium-metal batteries, International size: LR3

Article no.: 081559 LR3
Set price 2 Piece (BGN 6.97 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
232 pieces in stock

Select article variation and quantity

International size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 2
chemical composition Lithium-metal
Battery designation Micro, AAA
International size LR3
Nominal voltage 1.5 V
rechargeable no
Weight each 29 g
Type of product Battery

Identification & Classification

Article number 081559 LR3
EAN / GTIN 4013674003747
Manufacturer number 5021013
Manufacturer/responsible person Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de

Description

Version:

High-quality branded Lithium-metal batteries with very high capacity and very low self-discharge rate. 10 year working life (smoke detectors, control units, etc.).
Operating temperature range -40 °C to 60 °C.

Supplied with:

2 pieces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart