• The item cannot be ordered due to missing prices.

Li-ion battery LiHD 4.0 Ah, Battery voltage: 12V

Article no.: 081246 12

Select article variation and quantity

Battery voltage (V) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 12 V
Type of product Cordless

Identification & Classification

Article number 081246 12
EAN / GTIN 5708997361207
Manufacturer number 03.6120
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Lithium-ion batteries, suitable for all products from the Cordless Alliance System (CAS) platform in the respective voltage class.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart