{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| AC supply voltage | 230 V | |
| Mains frequency | 50 Hz | |
| Number of sockets | 5 | |
| Width | 7 mm | |
| Height | 8 mm | |
| Length of strip | 430 mm | |
| Power supply | Mains-powered | |
| Cable structure | 3G1.5 | |
| Cable class | H05VV-F | |
| Cable colour | white | |
| Cable length | 3 m | |
| On/Off switch | yes | |
| Number of sockets 230 V/16 A | 5 | |
| Weight | 0.66 kg | |
| Cable type | H05VV-F | |
| Connection cable length | 3 m | |
| Type of product | Multi-way socket extension | |
| Rated current | 16 A |
| Article number | 081178 5W | |
| EAN / GTIN | 4007123691104 | |
| Manufacturer/responsible person | Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 TÜBINGEN, Germany, www.brennenstuhl.de |