• The item cannot be ordered due to missing prices.

Mist atomiser attachment 1/4 Zoll, Internal thread ⌀: G1/4in

Article no.: 080021 G1/4
New product
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Internal thread ⌀ (in) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 10 bar
Internal thread ⌀ 1/4 in
Type of product Oil can

Identification & Classification

Article number 080021 G1/4
EAN / GTIN 4047322808545
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Oil atomiser attachment for pneumatic tools, connection G1/4 inch, length 60 mm.

Application:

For pneumatic and some hydraulic systems in the lower pressure range (up to 6 bar) in machine tools and control technology. Compatible with the products of CEJN, RECTUS and JWL.
Oil atomiser for reliable supply to oil-lubricated pneumatic tools, even in long piping systems.

Note:

For attachment to impact pneumatic tools (nailers, staplers, screwdrivers) with intermittent working rhythm.
Not suitable for tools with continuous compressed air requirements (grinding and polishing machines).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart