{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power supply | Pneumatic | |
| Manufacturer's designation | S2355 | |
| Torque range | 1.5-5.5 Nm | |
| maximum screw ⌀ (8.8 - 12.9) | M5 | |
| maximum speed | 1,700 min-1 | |
| Bit socket | F 6.3 | |
| Format | Rod | |
| maximum air consumption | 820 l/min | |
| Connection thread | NPT | |
| Compressed air connection | 1/4 in | |
| recommended hose size (internal ⌀) | 10 mm | |
| Weight | 0.8 kg | |
| Operating noise | 89 dB(A) | |
| maximum vibration to EN | <2.5 m/s2 | |
| Length | 207 mm | |
| Type of product | Screwdriver |
| Article number | 079163 S2355-CE | |
| Manufacturer/responsible person | Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de |