Micro-motor system Emax EVOlution, Type: EV410

Article no.: 078140 EV410
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation EV 410
Power supply Mains operated
Power consumption 73 W
Speed range 1,000 min-1 - 40,000 min-1
AC supply voltage 230 V
Weight 3.3 kg
Type of product Micro grinding system

Identification & Classification

Article number 078140 EV410
EAN / GTIN 4560264428690
Manufacturer number 11900000
Manufacturer/responsible person MAFRA MAILE GmbH Präzisionsmaschinen, Schutterstrasse 2/4, 77746 SCHUTTERWALD, Germany, www.mafra.de/home.aspx

Description

Version:

Complete set EV410-230 Emax EVOlution 40,000 rpm, with hand-piece IR-310.

Supplied with:

Control unit, micro-motor incl motor cable 1.5 m, hand-piece incl. collet (⌀ 2.35 mm and 3.0 mm), digital speed display, On/Off switch on the motor, mains cable, reversible, motor speed recognition, 1 each hand-piece and hand-piece storage shelf.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart