{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | WEBA 20-125 Quick BL | |
| Power consumption | 2,000 W | |
| No load speed | 11,000 min-1 | |
| Weight | 2.6 kg | |
| Cable length | 4 m | |
| Special features | Quick-change system | |
| Type of product | Angle grinder |
| Article number | 077132 WEBA20125Q | |
| EAN / GTIN | 4061792207202 | |
| Manufacturer/responsible person | Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com |