Battery pack LiHDX, Battery capacity: 4A·h

Article no.: 073876 4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
359 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Price per 1 Piece (incl. VAT)

Availability

  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
suitable battery - supplier / battery type / voltage Type CAS 18 V
Battery capacity 4 Ah
Battery voltage 18 V
Weight per battery 577 g
Type of product Rechargeable battery

Identification & Classification

Article number 073876 4
EAN / GTIN 4061792262195
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

The new benchmark for performance when working with battery power: LiHDX high-performance battery packs with tabless technology. Ideal for extreme applications.
  • The powerhouse: LiHDX/8.0Ah battery pack for maximum performance and ultra-long operating times, ideal for extreme applications.
  • The innovative tabless technology makes LiHDX battery packs the most durable in their class.
  • LiHDX/8.0Ah in figures: Up to 85% more operating time compared to LiHD/8.0Ah in extreme applications.
  • Fully charged battery in up to 30 minutes with the ASC 290 quick charger.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart