{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 8 Ah | |
| Battery voltage | 18 V | |
| suitable for | 18V Milwaukee | |
| Type of product | Battery incl. charger |
| Article number | 073807 8 | |
| EAN / GTIN | 4058546524814 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |