3M™ Lapping Film 266X, 12,0 micron PSA-schijf, 305 mm x NH, 50 per binnenverpakking, 200 per doos

Artikelnummer: 7000044820
Prijs per 1 Stuk
Individuele prijzen voor zakelijke klanten na aanmelding.
  • Minimale bestelhoeveelheid 100 Stuk
  • Stappen van de bestelling: 100 Stuk
op aanvraag
Geschatte levertijd: > 8 weken
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
Artikelnummer 7000044820
EAN/GTIN 50051111497826
Nummer fabrikant 7000044820
Fabrikant/verantwoordelijke persoon 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Deutschland, www.3mdeutschland.de

Omschrijving

Omschrijving:

″Get a smooth, uniform finish during fibre optic and roll superfinishing, using 3M™ Lapping Film 266X. Our lapping film sheets comprise of precisely graded aluminium oxide particles coated on a 3mil polyester film, with a durable PSA backing. The resin is harder than 3M 261X lapping sheets, and the film’s tight particle distribution offers a more consistent cut rate and finish. Choose from discs, sheets and rolls, in a variety of grades, from 0.3 to 40.0 micron.″

Voordeel:

  • PSA-backed
  • Get a more consistent cut rate and finish from the tight particle distribution
  • Use a harder resin system compared with other aluminium oxide lapping sheets
  • Available in a variety of grades (from 0.3 to 40.0 micron)
  • Available in discs, sheets and rolls