Disque compressé à changement rapide oxyde d'aluminium Standard Abrasives™ 600

Réf.: 7100142468
Prix par 1 Unité
+ TVA en vigueur Prix et frais de livraison
Prix personnalisés pour les clients professionnels après connexion.
  • Quantité minimale de commande : 40 Unité
  • Etapes de la commande : 40 Unité
Sur demande
Délai de livraison estimé trop long
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
Référence article 7100142468
EAN / GTIN 00051115351877
Réf. fabricant 7100142468
Fabricant/personne responsable 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Standard Abrasives™ Quick Change Silicon Carbide Unitized Wheel - 500 Series for effective light pressure blending, finishing and polishing on smaller areas and contours. Our soft density wheels conform well, which is vital when close tolerances are needed. They can blend surfaces to a fine finish and when strict tolerances are needed, they offer the operator the finesse needed to give precision results. The 500 series unitised wheels cut faster than Standard Abrasives Buff and Blend non-woven products. The mineral is suitable for use on ferrous and non-ferrous metals, including aluminium. The Quick Change system allows easy fastening and swapping of TR style quick change discs to enhance tool efficiency and worker productivity.

Advantage:

  • Suitable for ferrous and non-ferrous metals, including aluminium
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products
  • Soft density conforms well, for working on surfaces that need close tolerances
  • Edge is more durable than the 500 series for a better cut and adds life for light deburring and blending applications
  • Easy fastening and swapping of TR style quick change disc enhances tool efficiency and worker productivity
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity

Recommendation:

  • Use for light pressure blending, finishing and polishing on smaller areas and contours