Industrial mirror, rectangular 60X80

Article no.: 994459 60X80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Product details

Technical Data

Height 60 cm
Width 80 cm
Observation distance 0 m - 20 m
Type of product Safety mirror

Identification numbers & Classifications

Article number 994459 60X80
EAN / GTIN 8720598316254
Manufacturer number 420-307

Description

Version:

For a better overview of difficult-to-see and dangerous transport routes and complex industrial plants. Minimisation of the risk of accidents. Made from impact-resistant acrylic glass.
For greater safety on complex traffic routes, without distortion. Impact-resistant polyester frame with reflective black/yellow 3M film.

Application:

Suitable for use indoors and outdoors.

Supplied with:

Supplied with mounting bracket 48-90 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart