Two-leg extractor with quick adjustment, slender extractor legs 20

Article no.: 880450 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Product details

Technical Data

External clamping range 40 mm - 200 mm
Internal capacity 100 mm - 260 mm
Depth of reach up to 150 mm
maximum torque 120 Nm
Power 5 t
Number of hooks 2
External hexagon drive 22 mm
Weight 3.3 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880450 20
EAN / GTIN 4021176756559
Manufacturer number 20-20+S

Description

Version:

With extremely slender extractor legs.

Application:

Very suitable for working in tight spaces and places where access is difficult.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart