Bit for Pozidriv, 5/16 inch C 8 1

Article no.: 675420 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
162 pieces in stock

Product details

Technical Data

Manufacturer's designation 855/2 Z PZ
Cross-head size 1
overall length 32 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank C8
Type of product Bit tool

Identification numbers & Classifications

Article number 675420 1
EAN / GTIN 4013288014863
Manufacturer number 05058005001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For Phillips and Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart