Slim electrician’s screwdriver for Phillips, Classic fully insulated 1

Article no.: 668372 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
201 pieces in stock

Offers

Product details

Technical Data

Series Classic VDE
Cross-head size 1
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 2.1 – 3 mm
Blade length 80 mm
overall length 175 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668372 1
EAN / GTIN 7610733278398
Manufacturer number 5190.SL 1-80

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, grip is non-slip even in oily or wet hands
Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.
Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart